2-PORT DISPLAYPORT/USB KVM SWITCH 4K 60 HZ, HDR, HDCP 2.2, IR, DP 1.4, USB SHARI

  • Mfr # B005-DPUA2-K

  • Zoro # G914877733


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Depth
3"
Height
1"
Width
7"
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B005-DPUA2-K
Zoro #
G914877733
UPC #
37332254887
Country of Origin
Viet Nam

Dimensions

Depth
3"
Height
1"
Width
7"

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of HDMI Ports
1
Number of DisplayPorts
3
HDMI
Yes
DisplayPort
Yes
Maximum Video Resolution
409(6) 2160
Number of Local Users Supported
1
USB
Yes
Environmentally Friendly
Yes
Package Contents
B005-DPUA2-K 2-Port DisplayPort/USB KVM Switch, IR Extender, IR Remote Control, (2) USB 3.0 A-to-B cables (M/M), External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
Number of USB Ports
6
Number of Computers Supported
2
Input Voltage Range
100V AC to 240V AC
Max. Resolution
4096 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.