
2-PORT GIGABIT ETHERNET POE+ EXTENDER/REPEATER - CAT5E/6/6A, 95W, IP67, IK10, 32
Mfr # NPOE-EXT-2X1G30
Zoro # G614885199
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Height
5.9 in
Width
2.9 in
Depth
1.7 in
Includes
NPOE-EXT-2X1G30 2-Port Gigabit Ethernet PoE+ Extender/Repeater, 3 x Waterproof Cable Connectors, Wrench, Quick Start Guide
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPOE-EXT-2X1G30
Zoro #
G614885199
UPC #
37332267146
Country of Origin
China
Dimensions
Height
5.9 in
Width
2.9 in
Depth
1.7 in
Details
Item
Network Extender
Includes
NPOE-EXT-2X1G30 2-Port Gigabit Ethernet PoE+ Extender/Repeater, 3 x Waterproof Cable Connectors, Wrench, Quick Start Guide
Color
Silver
Number of Network (RJ-45) Ports
2
Maximum Data Transfer Rate
128-MB/s
Maximum Extended Range
1312.34 ft
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Extended Range
1312.34 ft
Data Transfer Rate
128 MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.