2-PORT HDMI OVER CAT5/CAT6 A/V EXTENDER / VIDEO SPLITTER 1080P 150 FT

  • Mfr # B126-002

  • Zoro # G315223108


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Transmitter Width
2.50"
Transmitter Height
1"
HDMI In
Yes
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B126-002
Zoro #
G315223108
UPC #
37332157508
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
2.50"
Transmitter Height
1"
Transmitter Depth
3.60"

Details

HDMI In
Yes
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
2
Package Contents
B126-002 Video ExtenderMounting HardwareExternal Power SupplyOwner's Manual
Network (RJ-45)
Yes
Connectivity Technology
Wired
Environmentally Friendly
Yes
Graphics Modes
Full HD
Media Type Supported
Twisted Pair
Maximum Operating Distance
200 ft
Number of Input Devices Supported
1
Item
Video Extender Transmitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.