
2 PORT KVM SWITCH DVI/USB D
Mfr # B004-DUA2-K-R
Zoro # G816006736
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Number of DVI Ports
3
Platform Supported
PC
USB
Yes
Max. Resolution
2048 x 1536
DVI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B004-DUA2-K-R
Zoro #
G816006736
UPC #
37332140036
Country of Origin
China
Details
Number of DVI Ports
3
Platform Supported
PC
USB
Yes
Max. Resolution
2048 x 1536
DVI
Yes
Package Contents
B004-DUA2-K-R 2-Port DVI/USB KVM Switch, 2 x 4 ft. DVI-I with 3.5mm Audio Cable kits , 2 x 4 ft. USB A-B cables (P118-000 DVI-I to DVI-D Adapter is required for PCs with DVI-D ports), CD-ROM with Software
Number of Computers Supported
2
Item
KVM Switchbox
Graphic Mode
WUXGA, QXGA
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.