Zoro Homepage

2-PORT KVM SWITCH W/ HDMI USB AUDIO CABLES PERIPHERAL SHARING

  • Mfr # B032-HUA2

  • Zoro # G714878480


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Maximum Video Resolution
1920 x 1200
Number of Computers Supported
2
Package Contents
B032-HUA2 2-Port USB/HD Cable KVM Switch, Owner's Manual
Number of USB Ports
2
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B032-HUA2
Zoro #
G714878480
UPC #
37332200396
Country of Origin
China

Details

Item
KVM Switchbox
Maximum Video Resolution
1920 x 1200
Number of Computers Supported
2
Package Contents
B032-HUA2 2-Port USB/HD Cable KVM Switch, Owner's Manual
Number of USB Ports
2
Number of Local Users Supported
1
Number of HDMI Ports
1
HDMI
Yes
USB
Yes
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.