
2-PORT MANUAL VGA/SVGA VIDEO SWITCH 3X HD15F METAL
Mfr # B112-002-R
Zoro # G414883074
product price:Â $15.29
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Includes
2-Port Manual VGA/SVGA Video Switch (3x HD15F), B112-002-R Manual VGA/SVGA 2 Position Switch
Number of Input Devices Supported
2
Device Supported
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B112-002-R
Zoro #
G414883074
UPC #
37332014269
Country of Origin
China
Details
Item
Video Switchbox
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Includes
2-Port Manual VGA/SVGA Video Switch (3x HD15F), B112-002-R Manual VGA/SVGA 2 Position Switch
Number of Input Devices Supported
2
Device Supported
Computer
Environmentally Friendly
Yes
Maximum Video Resolution
1600 x 1280
Number of VGA Outputs
1
VGA Out
Yes
VGA In
Yes
Connectivity Technology
Cable
Number of Displays Supported
1
Graphics Modes
SVGA, VGA
Number of VGA Inputs
2
Graphic Mode
SVGA, VGA
Max. Video Resolution
1600 x 1280
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.