
2-PORT USB / VGA KVM SWITCH CABLE W/ AUDIO & PERIPHERAL SHARING
Mfr # B032-VU2
Zoro # G514882960
product price: $51.39
/eaKey Features
Height
1"
Depth
2.6"
Width
3.1"
Number of USB Ports
2
VGA
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B032-VU2
Zoro #
G514882960
UPC #
37332200389
Country of Origin
China
Dimensions
Height
1"
Depth
2.6"
Width
3.1"
Details
Item
KVM Switchbox
Number of USB Ports
2
VGA
Yes
Number of VGA Ports
1
Environmentally Friendly
Yes
Number of Local Users Supported
1
USB
Yes
Maximum Video Resolution
204(8) 1536
Package Contents
2-Port USB/VGA Cable KVM Switch with Cables and USB Peripheral Sharing, Owner's Manual
Number of Computers Supported
2
Max. Resolution
2048 x 1536
Mount Type
Desktop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.