
20 SVGA MON COAX CBL HD15MM
Mfr # P502-020
Zoro # G314877975
product price: $17.99
/eaKey Features
Cable Length
20 ft
Cable Type
VGA
Features
Molded
Conductor Material
Copper
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P502-020
Zoro #
G314877975
UPC #
37332181213
Country of Origin
China
Dimensions
Cable Length
20 ft
Details
Item
Video Cable
Cable Type
VGA
Features
Molded
Conductor Material
Copper
Shielding
Yes
Connector Type on Second End
HD-15 - Male
Connector Plating
Gold
Contact Plating
Gold
Connector on Second End Details
(1) 15-pin HD-15 - Male
Environmentally Friendly
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Device Supported
Monitor, Video Device
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.