
2000 Continuous Watts 3000 Ove
Mfr # APS INT2012
Zoro # G5276757
product price: $1,105.99
/ea
Free Shipping & Returns
Key Features
Depth
14"
Height
7"
Color
Black
Width
8.5"
Product Type
Power Inverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS INT2012
Zoro #
G5276757
UPC #
37332090331
Country of Origin
China
Dimensions
Depth
14"
Height
7"
Width
8.5"
Details
Color
Black
Product Type
Power Inverter
Compatibility
Compatible with marine, automotive, telecom, computer, emergency and a variety of other applications.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.