Zoro Homepage

200W Car Inverter 2Port USB Charging 1 Outlet

  • Mfr # PV200USB

  • Zoro # G316340606


product price: $80.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV200USB
Zoro #
G316340606
UPC #
-
Country of Origin
China

Description

Features Converts 12V DC battery power to standard 120V AC power Runs smart phones, laptops, tablets, GPS units, game systems, portable TVs, DVD players, MP3 players and other electronics Features one AC outlet, 2.1A USB port, 1.0A USB port and a built-in interior cooling fan Outputs 200 watts continuous; 400 watts peak Charges multiple electronic devices in your vehicle Plugs into your vehicle's cigarette lighter socket Durable plastic housing Specifications Power Source Type - AC Style - AC + USB Size - 200W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.