20FT HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 20FT

  • Mfr # P566-020

  • Zoro # G514883462


product price:  $36.89
/ea

Key Features

Supported Resolution
1920 x 1080
Conductor
Copper
Device Supported
LCD TV, Projector, TV, A/V Receiver, HDTV Set-top Boxes, Video Device, Plasma, Monitor, Digital TV, DVD Player
Shielding
Yes
Data Transfer Rate
5 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566-020
Zoro #
G514883462
UPC #
37332186010
Country of Origin
Viet Nam

Dimensions

Cable Length
20 ft

Details

Supported Resolution
1920 x 1080
Conductor
Copper
Device Supported
LCD TV, Projector, TV, A/V Receiver, HDTV Set-top Boxes, Video Device, Plasma, Monitor, Digital TV, DVD Player
Shielding
Yes
Data Transfer Rate
5 Gbit/s
Connector Plating
Gold
Cable Type
DVI-D/HDMI
Contact Plating
Gold
Item
Video Cable
Series
P566
Conductor Material
Copper
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Features
Crosstalk Protection, EMI/RF Protection
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.