
20FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 20FT
Mfr # P568-020
Zoro # G914878518
product price: $25.19
/eaKey Features
Cable Type
HDMI
Shielding
Yes
Compatibility
Apple iPad 2
Supported Resolution
1920 x 1080
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-020
Zoro #
G914878518
UPC #
37332186027
Country of Origin
China
Dimensions
Cable Length
20 ft
Details
Cable Type
HDMI
Shielding
Yes
Compatibility
Apple iPad 2
Supported Resolution
1920 x 1080
Conductor
Copper
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, Blu-ray Player, LCD TV, iPad, A/V Receiver, Projector, TV, Plasma
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.