Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21U WALL MOUNT RACK ENCLOSURE SERVER CABINET W/ DOOR AND SIDE PANELS

  • Mfr # SRW21U

  • Zoro # G314909713


product price: $958.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
17.7 in
Height
40.9 in
Rack Width
19 in
Maximum Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW21U
Zoro #
G314909713
UPC #
37332187321
Country of Origin
China

Dimensions

Width
23.6 in
Depth
17.7 in
Height
40.9 in
Rack Width
19 in
Rack Depth
16.50 in
Rack Height
21U

Details

Item
Rack Cabinet
Maximum Weight Capacity
200 lb
Package Contents
SmartRack 21U Wall-Mount Standard-Depth Rack Enclosure Cabinet, 44 x M6 Screws, 44 x M6 Cage Nuts, 44 x M6 Cup Washers, 44 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Mounting
Wall
Assembly
Not Required
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.