Zoro Homepage

21U WALL MOUNT RACK ENCLOSURE SERVER CABINET W/ACRYLIC DOOR

  • Mfr # SRW21UG

  • Zoro # G814909824


product price: $1,039.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acrylic, Steel
Width
23.6 in
Depth
17.7 in
Height
40.9 in
Static/Stationary Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW21UG
Zoro #
G814909824
UPC #
37332187338
Country of Origin
China

Dimensions

Width
23.6 in
Depth
17.7 in
Height
40.9 in
Rack Height
21U
Rack Depth
16.50 in
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Acrylic, Steel
Static/Stationary Weight Capacity
200 lb
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Package Contents
SRW21UG SmartRack 21U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet, 44 x M6 Screws, 44 x M6 Cage Nuts, 44 x M6 Cup Washers, 44 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Assembly
Not Required
Application
LAN Switch, Patch Panel
Color
Black Powder Coat
Mounting
Wall
Finish
Powder Coated
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.