Zoro Homepage

2200VA 1600W UPS IN

  • Mfr # SMX2200XLRT2U

  • Zoro # G516000584


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
220 V AC
Input Voltage
230 V AC
Mounting
Rack/Tower
Wattage
1920 W
UPS Type
Line Interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2200XLRT2U
Zoro #
G516000584
UPC #
37332124562
Country of Origin
China

Details

Output Voltage
220 V AC
Input Voltage
230 V AC
Mounting
Rack/Tower
Wattage
1920 W
UPS Type
Line Interactive
Number of Outlets
8
Power Rating
2200VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.