Zoro Homepage

2200VA 1920W UPS SM

  • Mfr # SM2200RMDVTAA

  • Zoro # G916000627


product price: $2,208.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Input Voltage
220 V AC
UPS Type
Line Interactive
Mounting
Rack/Tower
Number of Outlets
4
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2200RMDVTAA
Zoro #
G916000627
UPC #
37332156310
Country of Origin
China

Details

Input Voltage
220 V AC
UPS Type
Line Interactive
Mounting
Rack/Tower
Number of Outlets
4
Output Voltage
120 V AC
Wattage
1920 W
Power Rating
2200VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.