Zoro Homepage

2200VA 1920W UPS SMART RACKMOU

  • Mfr # SM2200RMXL2UP

  • Zoro # G816000574


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Power Rating
2200 VA
Input Voltage
120 V AC
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
13 Minute/4.50 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2200RMXL2UP
Zoro #
G816000574
UPC #
37332144348
Country of Origin
China

Details

Power Rating
2200 VA
Input Voltage
120 V AC
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
13 Minute/4.50 Minute
Mounting
Rack/Tower
Number of Outlets
4
Wattage
1920 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.