
24U INDUSTRIAL RACK FLOOR ENCL
Mfr # SR24UBFFD
Zoro # G716022829
product price: $1,559.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
Steel
Static/Stationary Weight Capacity
1000 lb
Maximum Weight Capacity
1000 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR24UBFFD
Zoro #
G716022829
UPC #
37332188786
Country of Origin
China
Dimensions
Rack Width
19 in
Depth
38.5 in
Height
46.8 in
Rack Depth
32.50 in
Width
23.6 in
Rack Height
24U
Details
Item
Rack Cabinet
Material
Steel
Static/Stationary Weight Capacity
1000 lb
Maximum Weight Capacity
1000 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
SmartRack 24U Standard-Depth Rack Enclosure Cabinet for Harsh Environments, 50 x M6 Cage Nuts, 50 x M6 screws, 50 x Cup Washers, 2 x Removable/Replaceable Dust Filters, 4 x Casters, 4 x Leveling Feet, 2 x Keys, Owner's manual
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.