Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24U SMARTRACK DEEP RACK, ENCLOSURE CABINET,

  • Mfr # 641265

  • Zoro # G5705507


product price: $1,929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Model
MIXED USE
Type
Free-Standing
Rack Units
24U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641265
Zoro #
G5705507
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Width
19"

Details

Color
Black
Material
Steel
Model
MIXED USE
Type
Free-Standing
Rack Units
24U
Airflow
Front-To-Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.