Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24U SOUNDPROOF RACK ENCLOSURE

  • Mfr # SRQ24U

  • Zoro # G716024526


product price: $3,919.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Height
49.1 in
Width
30 in
Dynamic/Rolling Weight Capacity
1000 lb
Static/Stationary Weight Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRQ24U
Zoro #
G716024526
UPC #
37332187123
Country of Origin
China

Dimensions

Height
49.1 in
Width
30 in
Rack Depth
35 in
Rack Height
24U
Rack Width
19 in
Depth
46.7 in

Details

Product Line
SmartRack
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
1000 lb
Static/Stationary Weight Capacity
1000 lb
Material
Steel
Color
Beige, Black Powder Coat
Package Contents
SRQ24U SmartRack Sound Proof Server Rack - Quiet Acoustic Server Rack, 24U, Rack-Mounting Hardware, 2 x Keys, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.