Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V 3U RACKMOUNT

  • Mfr # BP24V70-3U

  • Zoro # G516023170


product price: $1,839.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
25 in
Compatible With
SU1000RTXL2Ua, SUINT1000RTXL2Ua, SMART750RMXL2U
Maximum Battery Life
6 Year
Height
5.3 in
Maximum Battery Recharge Time
4 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP24V70-3U
Zoro #
G516023170
UPC #
37332123305
Country of Origin
China

Dimensions

Depth
25 in
Height
5.3 in
Rack Height
3U
Width
17.5 in

Details

Compatible With
SU1000RTXL2Ua, SUINT1000RTXL2Ua, SMART750RMXL2U
Maximum Battery Life
6 Year
Maximum Battery Recharge Time
4 Hour
Item
External Battery Pack
Minimum Battery Life
4 Year
Package Contents
24V DC External Battery Pack for UPS Systems, BP24V70-3U external battery pack, Mounting hardware, Warranty information, Instruction manual
Output Voltage
24 V DC
Hot Swappable
Yes
Battery Characteristics
Spill-proof/Maintenance-free
Battery Chemistry
Lead Acid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.