Zoro Homepage

25FT DISPLAYPORT CABLE WITH LATCHES VIDEO / AUDIO DP 4K X 2K M/M 25FT

  • Mfr # P580-025

  • Zoro # G215190081


product price: $55.69
/ea

Key Features

Features
Flexible, HDCP, DPCP
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-025
Zoro #
G215190081
UPC #
37332176554
Country of Origin
Viet Nam

Dimensions

Cable Length
25 ft

Details

Features
Flexible, HDCP, DPCP
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Conductor Material
Copper
Standards
VESA
Shielding Material
Foil
Shielding
Yes
Supported Resolutions
1920 x 1200
Device Supported
Monitor, Audio/Video Device
Contact Plating
Gold
Data Transfer Rate
10.8 Gbit/s
Cable Type
DisplayPort

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.