25FT DISPLAYPORT TO HD ADAPTER CONVERTER CABLE VIDEO / AUDIO M/M 25FT

  • Mfr # P582-025

  • Zoro # G115190105


product price: $38.99
/ea

Key Features

Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Color
Black
Device Supported
Monitor, Graphics Card, TV, Projector, Audio/Video Device
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Supported Resolutions
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P582-025
Zoro #
G115190105
UPC #
37332192882
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
25 ft

Details

Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Color
Black
Device Supported
Monitor, Graphics Card, TV, Projector, Audio/Video Device
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Supported Resolutions
1920 x 1080
Cable Type
DisplayPort/HDMI
Features
Molded, Flexible, Passive, Strain Relief
Connector Plating
Nickel
Contact Plating
Gold
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.