Zoro Homepage

25FT DVI SINGLE LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 25FT

  • Mfr # P561-025

  • Zoro # G014878593


product price: $42.15
/ea

Key Features

Contact Plating
Gold
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Device Supported
Video Device, Projector, Monitor, TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P561-025
Zoro #
G014878593
UPC #
37332186003
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Contact Plating
Gold
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Device Supported
Video Device, Projector, Monitor, TV
Item
Video Cable
Cable Type
DVI
Features
Molded
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Shielding
Yes
Supported Resolutions
1920 x 1200
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.