Zoro Homepage

25FT MINI STEREO AUDIO EXTENSION CABLE SHIELDED 3.5MM M/F 25FT

  • Mfr # P311-025

  • Zoro # G814877673


product price: $7.49
/ea

Key Features

Cable Type
Mini-phone
Cable Length
25 ft
Conductor Material
Copper
Shielding
Yes
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P311-025
Zoro #
G814877673
UPC #
37332174178
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
Mini-phone
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Features
Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector Plating
Nickel
Connector Type on First End
Mini-phone Stereo Audio - Female
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Device Supported
Audio Device, Speaker

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.