25FT M/M MINI STEREO DUBBING CORD 3.5MM
Mfr # P312-025
Zoro # G614878597
product price: $8.45
/eaKey Features
Cable Type
Mini-phone
Cable Length
25 ft
Color
Black
Conductor Material
Copper
Features
Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P312-025
Zoro #
G614878597
UPC #
37332140739
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Cable Type
Mini-phone
Color
Black
Conductor Material
Copper
Features
Strain Relief
Item
Audio Cable
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector on Second End Details
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Package Contents
Mini-Stereo Dubbing Cord, 25-ft. Mini Stereo Dubbing Cord 3.5mm M/M
Device Supported
Multimedia Speaker
Connector Type on Second End
Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Connection B
Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.