
25FT VGA COAX CABLE W/ AUDIO/RGB 3.5MM
Mfr # P504-025
Zoro # G214878829
product price: $35.75
/eaKey Features
Cable Length
25 ft
Features
Molded
Includes
SVGA/VGA Monitor Replacement Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Conductor Material
Copper
Standards
CMR PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P504-025
Zoro #
G214878829
UPC #
37332135803
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Video Cable
Features
Molded
Includes
SVGA/VGA Monitor Replacement Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Conductor Material
Copper
Standards
CMR PVC
Connector on First End Details
14-pin
Connector on Second End Details
14-pin
Device Supported
Monitor
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.