
25FT VGA COAX MONITOR CABLE LOW PROFILE WITH RGB HIGH RESOLUTION HD15 M/M 25FT
Mfr # P502-025-SM
Zoro # G914878570
product price:Â $20.19
/eaKey Features
Cable Length
25 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P502-025-SM
Zoro #
G914878570
UPC #
37332185938
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
Contact Plating
Gold
Device Supported
Monitor, Video Device
Connector Type on First End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Environmentally Friendly
Yes
Supported Resolution
2048 x 1536
Shielding
Yes
Connector Plating
Nickel
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.