25FT VGA MONITOR EXTENSION GOLD CABLE SHIELDED HD15 M/F 25FT

  • Mfr # P510-025

  • Zoro # G214878317


product price:  $7.89
/ea

Key Features

Cable Length
25 ft
Includes
VGA Extension Gold Cable, 25-ft. VGA Monitor Extension Gold Cable HD15F to HD15M
Conductor Material
Copper
Connector on First End Details
(1) HD-15 - Male
Connector on Second End Details
(1) HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P510-025
Zoro #
G214878317
UPC #
37332123015
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Item
Video Cable
Includes
VGA Extension Gold Cable, 25-ft. VGA Monitor Extension Gold Cable HD15F to HD15M
Conductor Material
Copper
Connector on First End Details
(1) HD-15 - Male
Connector on Second End Details
(1) HD-15 - Female
Connector Type on First End
HD-15 - Male
Cable Characteristic
Extension Cable
Connector Type on Second End
HD-15 - Female
Series
Gold
Connection B
1 x HD-15 - Female
Connection A
1 x HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.