Zoro Homepage

25U 4-POST OPEN FRAME RACK CABINET SQUARE HOLES 1000LB CAPACITY

  • Mfr # SR4POST25

  • Zoro # G414908944


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
20.2 in
Depth
39.3 in
Height
49.3 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST25
Zoro #
G414908944
UPC #
37332157942
Country of Origin
China

Dimensions

Width
20.2 in
Depth
39.3 in
Height
49.3 in
Rack Height
24U

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
1000 lb
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.