
25U RACK ENCLOSURE SERVER CABI
Mfr # SR25UBEXP
Zoro # G716022881
product price: $1,289.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Depth
43 in
Rack Width
19 in
Environmentally Friendly
Yes
Rack Height
25U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR25UBEXP
Zoro #
G716022881
UPC #
37332178923
Country of Origin
China
Dimensions
Depth
43 in
Rack Width
19 in
Rack Height
25U
Width
23.6 in
Height
49 in
Details
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Units Per Pallet
1
Static/Stationary Weight Capacity
3000 lb
Package Contents
25U SmartRack Premium Enclosure (No Side Panels Included), 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Keys, Owner's Manual
Item
Rack Cabinet
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.