Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25U RACK ENCLOSURE SERVER NETWORKING CABINET SHALLOW DEPTH

  • Mfr # SR25UBSD3

  • Zoro # G614909871


product price: $1,669.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
23.6 in
Depth
32.6 in
Height
50 in
Package Contents
SR25UBSD3 25U SmartRack Shallow-Depth Rack Enclosure Cabinet, 2 x Side panels, 2 x Side panel locks, Front door panel, 2 x Rear door panels, 50 x M6 screws, 50 x M6 cage nuts, 50 x M6 washers, 2 x Hold-down brackets, Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR25UBSD3
Zoro #
G614909871
UPC #
37332184696
Country of Origin
China

Dimensions

Width
23.6 in
Depth
32.6 in
Height
50 in
Rack Depth
27 in
Rack Height
25U

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SR25UBSD3 25U SmartRack Shallow-Depth Rack Enclosure Cabinet, 2 x Side panels, 2 x Side panel locks, Front door panel, 2 x Rear door panels, 50 x M6 screws, 50 x M6 cage nuts, 50 x M6 washers, 2 x Hold-down brackets, Keys, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Maximum Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
3000 lb
Environmentally Friendly
Yes
Application
A/V Equipment
Mounting
Floor Standing
Color
Black
Assembly
Not Required
Form Factor
Floor Standing
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.