Zoro Homepage

26U WALL MOUNT RACK ENCLOSURE

  • Mfr # SRW26USDPG

  • Zoro # G816024525


product price: $1,499.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Static/Stationary Weight Capacity
250 lb
Depth
25.5 in
Rack Depth
24.50 in
Color
Clear, Black
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW26USDPG
Zoro #
G816024525
UPC #
37332189745
Country of Origin
China

Dimensions

Depth
25.5 in
Rack Depth
24.50 in
Height
49.6 in
Width
23.6 in
Rack Height
26U
Rack Width
19 in

Details

Static/Stationary Weight Capacity
250 lb
Item
Rack Cabinet
Color
Clear, Black
Environmentally Friendly
Yes
Product Line
SmartRack
Maximum Weight Capacity
250 lb
Package Contents
SRW26USDPG SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Material
Steel, Acrylic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.