Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26U WALL MOUNT RACK ENCLOSURE

  • Mfr # SRW26USG

  • Zoro # G616024435


product price: $1,375.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Rack Depth
11.42 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
49.7 in
Package Contents
SmartRack SRW26USG Rack Cabinet, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW26USG
Zoro #
G616024435
UPC #
37332187390
Country of Origin
China

Dimensions

Rack Depth
11.42 in
Height
49.7 in
Width
23.6 in
Rack Height
26U
Rack Width
19 in
Depth
21.6 in

Details

Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRW26USG Rack Cabinet, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
Item
Rack Cabinet
Maximum Weight Capacity
250 lb
Color
Black Powder Coat
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
250 lb
Features
Cable Management
Material
Acrylic, Steel
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.