Zoro Homepage

2FT COMPUTER POWER EXTENSION CORD 10A

  • Mfr # P004-002-AOR

  • Zoro # G414884064


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Cord Length
2 ft
Color
Orange
Voltage Rating
230V AC, 120V AC
First End Connector Detail
(1) 3-pin IEC 60320 C13 Female
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-002-AOR
Zoro #
G414884064
UPC #
37332198822
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Power Extension Cord
Color
Orange
Voltage Rating
230V AC, 120V AC
First End Connector Detail
(1) 3-pin IEC 60320 C13 Female
Current Rating
10A
Device Supported
Printer, Computer, Power Supply, Monitor, Scanner, Workstation
Green Environmental Attribute
Environmentally Friendly
Second End Connector Detail
(1) 3-pin IEC 60320 C14 Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.