2FT HEAVY DUTY POWER EXTENSION
Mfr # P005-002-ABL
Zoro # G016104508
product price: $12.99
/eaKey Features
Cord Length
2 ft
Jacket Color
Blue
Trade Designation
SJT
Voltage
250V
Standards
UL-listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P005-002-ABL
Zoro #
G016104508
UPC #
37332198938
Country of Origin
China
Dimensions
Cord Length
2 ft
Details
Jacket Color
Blue
Trade Designation
SJT
Voltage
250V
Standards
UL-listed
Max. Amps
15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.