2FT HEAVY DUTY POWER EXTENSION
Mfr # P005-002-AGN
Zoro # G916104509
product price: $10.25
/eaKey Features
Max. Amps
15 A
Trade Designation
SJT
Cord Length
2 ft
Voltage
230 V AC
Standards
UL-listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P005-002-AGN
Zoro #
G916104509
UPC #
37332198945
Country of Origin
China
Dimensions
Cord Length
2 ft
Details
Jacket Color
Green
Max. Amps
15 A
Trade Designation
SJT
Voltage
230 V AC
Standards
UL-listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.