Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2FT HEAVY DUTY POWER EXTENSION

  • Mfr # P018-002-ARD

  • Zoro # G916104516


product price: $15.65
/ea

Key Features

Trade Designation
SJT
Jacket Color
Red
Max. Amps
15A
Voltage
250V
Cord Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P018-002-ARD
Zoro #
G916104516
UPC #
37332199089
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Trade Designation
SJT
Jacket Color
Red
Max. Amps
15A
Voltage
250V
Number of Conductors
3
Standards
UL-listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.