2M DIGITAL OPTICAL AUDIO CABLE 2X TOSLINK
Mfr # A102-02M
Zoro # G414911562
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Cable Type
Fiber Optic
Cable Length
6 ft
Conductor Material
Copper
Connector on Second End Details
(1) Toslink Digital Audio
Connector on First End Details
(1) Toslink Digital Audio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A102-02M
Zoro #
G414911562
UPC #
37332121912
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
Fiber Optic
Conductor Material
Copper
Item
Audio Cable
Connector on Second End Details
(1) Toslink Digital Audio
Connector on First End Details
(1) Toslink Digital Audio
Jacket Type
Plenum
Connector Type on First End
Toslink Digital Audio
Connector Type on Second End
Toslink Digital Audio
Compatibility
Home Theater, Stereo equipment with toslink capabilities
Color
Black
Connection B
1 x Toslink Digital Audio
Connection A
1 x Toslink Digital Audio
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.