2M TOSLINK AUDIO CABLE THIN TO MINI M/M
Mfr # A104-02M
Zoro # G914885462
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Cable Type
Toslink
Cable Length
6.60 ft
Device Supported
Home Theater System, CD Player, Audio Device, Satellite Receiver, DVD Player
Connector Type on Second End
Mini-Toslink Digital Audio - Male
Connector on Second End Details
(1) Mini-Toslink Digital Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A104-02M
Zoro #
G914885462
UPC #
37332189080
Country of Origin
China
Dimensions
Cable Length
6.60 ft
Details
Cable Type
Toslink
Item
Audio Cable
Device Supported
Home Theater System, CD Player, Audio Device, Satellite Receiver, DVD Player
Connector Type on Second End
Mini-Toslink Digital Audio - Male
Connector on Second End Details
(1) Mini-Toslink Digital Audio - Male
Environmentally Friendly
Yes
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector Type on First End
Toslink Digital Audio - Male
Connection A
1 x Toslink Digital Audio - Male
Connection B
1 x Mini-Toslink Digital Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.