Zoro Homepage

2PORT DVI SPLITTER 1080P INT

  • Mfr # B116-002A-INT

  • Zoro # G012100122


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Number of DVI Outputs
2
Number of Audio Line Out
2
Includes
External Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), (4) International Plug Adapters (North America, U.K., Australia, Europe), Mounting Hardware, Owner's Manual
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B116-002A-INT
Zoro #
G012100122
UPC #
37332271556
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5 in
Depth
2.5 in
Height
1.1 in

Details

Number of DVI Outputs
2
Number of Audio Line Out
2
Item
Signal Splitter
Includes
External Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), (4) International Plug Adapters (North America, U.K., Australia, Europe), Mounting Hardware, Owner's Manual
Number of DVI Inputs
1
Audio Line In
Yes
Standards
TAA Compliant
Max. Operating Distance
80 ft
DVI In
Yes
Green Environmental Attribute
Environmentally Friendly
Audio Line Out
Yes
Input Voltage
230V AC, 120V AC
Material
Metal
Number of Audio Line In
1
Max. Video Resolution
1920 x 1200
DVI Out
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.