
2PORT USB-C TO USB-A HUB MICRO SD & SD/MMC READER & USB CHARGING
Mfr # U460-002-2AM-C
Zoro # G914882355
product price: $30.99
/eaKey Features
Total Number of USB Ports
2
Number of USB 3.1 Ports
2
Package Contents
U460-002-2AM-C 2-Port USB 3.1 Gen 1 Portable Hub, Owner's Manual
Host Interface
USB Type C
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U460-002-2AM-C
Zoro #
G914882355
UPC #
37332193780
Country of Origin
Viet Nam
Details
Total Number of USB Ports
2
Number of USB 3.1 Ports
2
Package Contents
U460-002-2AM-C 2-Port USB 3.1 Gen 1 Portable Hub, Owner's Manual
Host Interface
USB Type C
Environmentally Friendly
Yes
Item
USB Hub/FlashCard Reader
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.