Zoro Homepage

2U ABS SERVER RACK EQUIPMENT F

  • Mfr # SRCASE2U

  • Zoro # G216024149


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Case Style
Case
Exterior Material
ABS Plastic
Width
20 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCASE2U
Zoro #
G216024149
UPC #
37332210357
Country of Origin
China

Dimensions

Width
20 in
Height
5.5 in
Depth
21.6 in

Details

Case Style
Case
Exterior Material
ABS Plastic
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
Weight Capacity
50 lb
Features
Dust Proof, Moisture Resistant, Gasket Seal, Debris Resistant
Strength
Heavy Duty
Item
Shipping Case
Package Contents
2U ABS ABS Server Rack Equipment Flight Case for Shipping & Transportation, 8 x M5 Screws, 8 x M5 Cup Washers
Closure Type
Latch Lock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.