Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U WALL MOUNT LOW PROFILE RACK ENCLOSURE CABINET 36 INCH DEEP

  • Mfr # SRWF2U36

  • Zoro # G014909686


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
25.6 in
Depth
9.7 in
Height
43.2 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF2U36
Zoro #
G014909686
UPC #
37332190604
Country of Origin
China

Dimensions

Width
25.6 in
Depth
9.7 in
Height
43.2 in
Rack Width
19 in
Rack Depth
36 in
Rack Height
5U

Details

Item
Rack Cabinet
Material
Steel
Maximum Weight Capacity
150 lb
Package Contents
SmartRack SRWF2U36 Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Features
Cable Management
Static/Stationary Weight Capacity
150 lb
Environmentally Friendly
Yes
Assembly
Not Required
Color
Black Powder Coat
Application
Battery Pack, LAN Switch, Server, Patch Panel, UPS
Mounting
Wall
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.