
2U WALL MOUNT LOW PROFILE SECURE RACK ENCLOSURE CABINET VERTICAL
Mfr # SRWF2U
Zoro # G514909803
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
25.6 in
Depth
9.7 in
Height
28.8 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWF2U
Zoro #
G514909803
UPC #
37332190598
Country of Origin
China
Dimensions
Width
25.6 in
Depth
9.7 in
Height
28.8 in
Rack Width
19 in
Rack Height
2U
Rack Depth
20 in
Details
Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
150 lb
Package Contents
SmartRack SRWF2U Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
150 lb
Color
Black
Mounting
Wall
Application
Patch Panel, LAN Switch
Assembly
Not Required
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.