Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X4 USB SWITCH 2 USB-C 4 USB-A

  • Mfr # U315-2X4

  • Zoro # G416150174


product price: $55.75
/ea

Key Features

Color
Black
Form Factor
Desktop
Host Interface
USB Type C
Data Transfer Speed
640-MB/s
Package Contents
U315-2X4 USB Switch, 2 x USB-C Host Cables with USB-A Adapters, 3.3 ft. (1 m), 3.5 mm DC to USB-A Power Cable, 5 ft. (1.5 m), Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U315-2X4
Zoro #
G416150174
UPC #
37332287441
Country of Origin
China

Dimensions

Width
3.7 in
Depth
2.1 in
Height
0.8 in

Details

Color
Black
Form Factor
Desktop
Host Interface
USB Type C
Data Transfer Speed
640-MB/s
Package Contents
U315-2X4 USB Switch, 2 x USB-C Host Cables with USB-A Adapters, 3.3 ft. (1 m), 3.5 mm DC to USB-A Power Cable, 5 ft. (1.5 m), Installation Instructions
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
USB Connector Type
Type-C, Type-A
Features
Plug and Play
Total Number of USB Ports
6
USB Version
3.2 Gen 1
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Item
USB Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.