Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU40KMBPK
Zoro #
G5210801
UPC #
037332146274
Country of Origin
United States
Dimensions
Height
42.4"
Width
30.1"
Depth
11.8"
Unit Dimensions (hwd / in.)
42.360 x 30.120 x 11.750
Details
Item
T R I P P W A L L M N T B Y P A S S F O
Form Factors Supported
Wallmount
Voltage Compatibility (VAC)
240
Nominal Input Voltage(s) Supported
240V AC
Additional Information
Voltage Supported: Up to 240 VAC
Product Name
SU40KMBPK Maintenance Bypass Panel
Compatibility
Tripp Lite SU40K UPS
Product Type
Bypass Panel
TAA Compliant
Yes
Form Factor
Wall-mountable
Package Includes
Wall-mount three-breaker manual bypass panel with Kirk-Key interlock system isolates the UPS from connected loads for maintenance with no loss of network availability. 150A breaker with KAIC rating of 65. Key included.
Description
T R I P P W A L L M N T B Y P A S S F O
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.