
3-Phase Pdu Monitored 14.5Kw 2, PDU3EVN10G60B
Mfr # PDU3EVN10G60B
Zoro # G5926287
product price: $1,587.99
/ea
Free Shipping & Returns
Key Features
Width
2.2"
Depth
2.5"
Height
70"
Standards
TAA Compliant
Features
Overload Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDU3EVN10G60B
Zoro #
G5926287
UPC #
37332209351
Country of Origin
China
Dimensions
Width
2.2"
Depth
2.5"
Height
70"
Rack Height
0U
Details
Item
Monitor
Standards
TAA Compliant
Features
Overload Protection
Includes
Built-in LX Platform Interface, Configuration Cable, 48 x Plug-lock Insert Sleeves, Rack-mounting Hardware, Mounting Bracket Accessory, Owner's Manual
Input Voltage
230 V AC
Input Current
35 A
Phase
Three Phase
Product Type
PDU
Power
14.50 kW
Green Environmental Attribute
Environmentally Friendly
Amps
35 A
Receptacle Detail
(6) IEC 60320 C19, (42) IEC 60320 C13
PDU Type
Monitored
Plug/Connector Type
IEC 60309 60A BLUE (3P+E)
Mounting
Rack
Network (RJ-45)
Yes
Mounting Orientation
Vertical
Protocols
Protocols: IPv4, IPv6, HTTP, HTTPS, SMTP, SNMPv1, SNMPv2, SNMPv3, telnet, SSH, FTP, DHCP, NTP
OutputVoltage
200V AC, 208V AC, 240V AC
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.