
3 PORT HDMI MINI SWITCH FOR VIDEO AND AUDIO 4K X 2K UHD 24/30 HZ
Mfr # B119-003-UHD-MN
Zoro # G215289747
product price:Â $26.19
/eaKey Features
HDMI Out
Yes
Package Contents
B119-003-UHD-MN 3-Port Mini HDMI Switch, Remote control, IR extender receiver, Owner's manual
Connectivity Technology
Cable
Maximum Video Resolution
3840 x 2160
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B119-003-UHD-MN
Zoro #
G215289747
UPC #
37332189233
Country of Origin
Viet Nam
Dimensions
Width
3.2"
Height
0.7"
Depth
2.3"
Details
HDMI Out
Yes
Package Contents
B119-003-UHD-MN 3-Port Mini HDMI Switch, Remote control, IR extender receiver, Owner's manual
Connectivity Technology
Cable
Maximum Video Resolution
3840 x 2160
Environmentally Friendly
Yes
Device Supported
DVR, Blu-ray Disc Player, Display, TV, Gaming Console
HDMI In
Yes
Number of Input Devices Supported
3
Number of HDMI Inputs
3
Number of Displays Supported
1
Graphics Modes
4K
Number of HDMI Outputs
1
Item
Audio/Video Switchbox
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.