
3-PORT USB 3.1 GEN 1 PORTABLE HUB, USB-C TO X3 USB-A, USB-C CHARGING PORT & GI
Mfr # U460-003-3AGB-C
Zoro # G514883707
product price:Â $69.15
/eaKey Features
Includes
U460-003-3AGB-C USB/Ethernet Combo Hub Owner's Manual
Color
Black
Host Interface
USB Type C
Platform Supported
Mac, PC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U460-003-3AGB-C
Zoro #
G514883707
UPC #
37332209184
Country of Origin
Viet Nam
Details
Item
USB/Ethernet Combo Hub
Includes
U460-003-3AGB-C USB/Ethernet Combo Hub Owner's Manual
Color
Black
Host Interface
USB Type C
Platform Supported
Mac, PC
Green Environmental Attribute
Environmentally Friendly
Number of USB 3.0 Ports
3
Number of USB Ports
4
Number of Network (RJ-45) Ports
1
USB Charging Port
4
Interfaces
USB Type C
Environmentally Friendly
Yes
Mounting
External
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.